Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 Flute Regular Length Ball Nose Fine Pitch Rougher X-Power Carbide

  • Mfr # 93269

  • Zoro # G4450290


product price: $450.99
/ea
Free Shipping & Returns

Key Features

Spiral Direction
Right Hand
System of Measurement
Inch
Shank Type
Plain Shank
Length of Cut
1.750 in
Helix Type
Equal Index
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93269
Zoro #
G4450290
UPC #
-
Country of Origin
Unknown

Dimensions

Length of Cut
1.750 in
Overall Length
4.000 in
Shank Dia.
1 in
Milling Diameter
1 in

Details

Spiral Direction
Right Hand
System of Measurement
Inch
Shank Type
Plain Shank
Helix Type
Equal Index
Cutting Direction
Right Hand
Single End/Double End
Single End
Grade
Fine
Finish
X-Power Coated
Series
EM662
Helix Angle
20°
End Mill Material
Carbide
End Mill Application
Alloy, Pre-Hardened, Hardened Steels to HRc55
Number of Flutes
5
End Mill Style
Ball
Type
Rougher, Fine Tooth
Center Cutting
Center Cutting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.