Zoro Homepage

5 Flute Regular Length Rougher Tialn-Extreme Coated Carbide

  • Mfr # 82584TE

  • Zoro # G4185228


product price: $92.35
/ea
Free Shipping & Returns

Key Features

End Mill Style
Radius
End Mill Application
General Purpose
Radius
0.040 in
Shank Type
Weldon Flat Shank
Type
Rougher, Fine Tooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82584TE
Zoro #
G4185228
UPC #
-
Country of Origin
Unknown

Dimensions

Radius
0.040 in
Milling Diameter
3/8 in
Shank Dia.
3/8 in
Corner Radius
0.040 in
Overall Length
2.500 in
Length of Cut
1.000 in

Details

End Mill Style
Radius
End Mill Application
General Purpose
Shank Type
Weldon Flat Shank
Type
Rougher, Fine Tooth
Finish
TiAlN (TYLON)-EXTREME
Spiral Direction
Right Hand
Helix Angle
45°
Cutting Direction
Right Hand
Measurement System
Inch
Center Cutting
Center Cutting
Single End/Double End
Single End
Helix Type
Equal Index
Series
E5057
Material
Carbide
Grade
Fine
Number of Flutes
5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.