Zoro Homepage

5 Flute Regular Length Rougher Tialn-Extreme Coated Carbide

  • Mfr # 82595TE

  • Zoro # G4197073


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Milling Diameter
5/8 in
End Mill Application
General Purpose
Cutting Direction
Right Hand
Spiral Direction
Right Hand
Measurement System
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82595TE
Zoro #
G4197073
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
5/8 in
Corner Radius
0.060 in
Overall Length
3.500 in
Radius
0.060 in
Shank Dia.
5/8 in
Length of Cut
1.625 in

Details

End Mill Application
General Purpose
Cutting Direction
Right Hand
Spiral Direction
Right Hand
Measurement System
Inch
Type
Rougher, Fine Tooth
Shank Type
Weldon Flat Shank
End Mill Style
Radius
Number of Flutes
5
Grade
Fine
Single End/Double End
Single End
Material
Carbide
Helix Angle
45°
Center Cutting
Center Cutting
Finish
TiAlN (TYLON)-EXTREME
Series
E5057
Helix Type
Equal Index

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.