Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 Flute Straight Flute Npt/Nptf Interrupted Thread Pipe Tap Bright

  • Mfr # S1780

  • Zoro # G4506248


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Material
HSSE-V3
Weight
0.898
Size
1-11*1/2
Finish
Bright
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1780
Zoro #
G4506248
UPC #
-
Country of Origin
Unknown

Dimensions

Size
1-11*1/2
Chamfer Length
2P-3P

Details

Number of Flutes
4
Material
HSSE-V3
Weight
0.898
Finish
Bright
Blank Standard
311
Pitch
11.5
System of Measurement
Inch
Chamfer Type
Modified Bottoming

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.