Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5-Flute StraightFluteNpt/NptfInterruptedThreadPipeTapTicnCoated

  • Mfr # S2780

  • Zoro # G4496168


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Finish
TICN
Material
HSSE-V3
Weight
0.895
Size
1 - 11*1/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S2780
Zoro #
G4496168
UPC #
-
Country of Origin
Unknown

Dimensions

Size
1 - 11*1/2
Chamfer Length
2P-3P

Details

Number of Flutes
4
Finish
TICN
Material
HSSE-V3
Weight
0.895
Pitch
11.5
Blank Standard
311
System of Measurement
Inch
Chamfer Type
Modified Bottoming

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.