5 Flute Stub Length 45 Deg Helix Tialn-Futura Coated Carbide

  • Mfr # 85579TF

  • Zoro # G4161023


product price:  $47.19
/ea

Key Features

Number of Flutes
5
Single End/Double End
Single End
Shank Dia.
5/16 in
Helix Type
Equal Index
End Mill Application
General Purpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
85579TF
Zoro #
G4161023
UPC #
-
Country of Origin
Unknown

Dimensions

Shank Dia.
5/16 in
Milling Diameter
5/16 in
Length of Cut
0.437 in
Overall Length
2 in

Details

Number of Flutes
5
Finish
TiAlN (TYLON)-FUTURA
Single End/Double End
Single End
Helix Type
Equal Index
End Mill Application
General Purpose
Material
Carbide
Center Cutting
Yes
Cutting Direction
Right Hand
Helix Angle
45 Degrees
Measurement System
Inch
Series
E5066
End Mill Style
Square
Spiral Direction
Right Hand
Shank Type
Plain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.