5 Flute Stub Length 45 Deg Helix Tialn-Futura Coated Carbide

  • Mfr # 85593TF

  • Zoro # G4159249


product price:  $86.19
/ea
Free Shipping & Returns

Key Features

Length of Cut
5/8 in
Measurement System
Inch
Shank Dia.
1/2 in
Cutting Direction
Right Hand
Helix Type
Equal Index
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85593TF
Zoro #
G4159249
UPC #
-
Country of Origin
Unknown

Dimensions

Length of Cut
5/8 in
Shank Dia.
1/2 in
Overall Length
2-1/2 in
Milling Diameter
1/2 in

Details

Measurement System
Inch
Cutting Direction
Right Hand
Helix Type
Equal Index
Shank Type
Plain
Finish
TiAlN (TYLON)-FUTURA
End Mill Style
Square
Spiral Direction
Right Hand
Helix Angle
45 Degrees
Center Cutting
Yes
Series
E5066
End Mill Application
General Purpose
Single End/Double End
Single End
Number of Flutes
5
Material
Carbide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.