5 Flute Stub Length 45 Deg Helix Tialn-Futura Coated Carbide

  • Mfr # 85595TF

  • Zoro # G4160201


product price:  $166.99
/ea
Free Shipping & Returns

Key Features

Material
Carbide
Measurement System
Inch
Overall Length
3 in
Milling Diameter
5/8 in
Number of Flutes
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
85595TF
Zoro #
G4160201
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Length
3 in
Milling Diameter
5/8 in
Length of Cut
3/4 in
Shank Dia.
5/8 in

Details

Material
Carbide
Measurement System
Inch
Number of Flutes
5
End Mill Style
Finisher
Finish
TiAlN (TYLON)-FUTURA
End Type- Holemaking
Square
Spiral Direction
Right Hand
Cutting Direction
Right Hand
Series
E5066
Helix Angle
45 Degrees
Single End/Double End
Single End
Shank Type
Plain
Center Cutting
Yes
Helix Type
Equal Index

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.