Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 Flute Stub Length Rougher Carbide

  • Mfr # 81584

  • Zoro # G4205430


product price: $56.55
/ea

Key Features

Cutting Direction
Right Hand
Spiral Direction
Right Hand
Measurement System
Inch
Radius
0.040 in
Shank Type
Weldon Flat Shank
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81584
Zoro #
G4205430
UPC #
-
Country of Origin
Unknown

Dimensions

Radius
0.040 in
Length of Cut
0.500 in
Milling Diameter
3/8 in
Corner Radius
0.040 in
Shank Dia.
3/8 in
Overall Length
2.000 in

Details

Cutting Direction
Right Hand
Spiral Direction
Right Hand
Measurement System
Inch
Shank Type
Weldon Flat Shank
Type
Rougher, Fine Tooth
End Mill Style
Radius
Single End/Double End
Single End
Grade
Fine
Center Cutting
Center Cutting
Helix Angle
45°
End Mill Application
General Purpose
Number of Flutes
5
Helix Type
Equal Index
Finish
None
Series
E5056
Material
Carbide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.