Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 Flute Stub Length Rougher Carbide

  • Mfr # 81593

  • Zoro # G4207564


product price: $83.55
/ea
Free Shipping & Returns

Key Features

Spiral Direction
Right Hand
End Mill Application
General Purpose
Shank Type
Weldon Flat Shank
Grade
Fine
End Mill Style
Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81593
Zoro #
G4207564
UPC #
-
Country of Origin
Unknown

Dimensions

Shank Dia.
1/2 in
Corner Radius
0.040 in
Length of Cut
0.625 in
Radius
0.040 in
Overall Length
2.500 in
Milling Diameter
1/2 in

Details

Spiral Direction
Right Hand
End Mill Application
General Purpose
Shank Type
Weldon Flat Shank
Grade
Fine
End Mill Style
Radius
Single End/Double End
Single End
Center Cutting
Center Cutting
Measurement System
Inch
Type
Rougher, Fine Tooth
Cutting Direction
Right Hand
Finish
None
Series
E5056
Material
Carbide
Helix Angle
45°
Helix Type
Equal Index
Number of Flutes
5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.