Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 Flute Stub Length Rougher Carbide

  • Mfr # 81595

  • Zoro # G4202518


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Material
Carbide
Measurement System
Inch
Overall Length
3 in
Milling Diameter
5/8 in
Number of Flutes
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81595
Zoro #
G4202518
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Length
3 in
Milling Diameter
5/8 in
Length of Cut
3/4 in
Corner Radius
0.06 in
Shank Dia.
5/8 in

Details

Material
Carbide
Measurement System
Inch
Number of Flutes
5
End Mill Style
Rougher, Fine Tooth
Finish
Bright
Helix Angle
45 Degrees
Series
E5056
Pitch
Fine Pitch
Spiral Direction
Right Hand
Cutting Direction
Right Hand
Shank Type
Weldon Flat
Single End/Double End
Single End
End Type- Holemaking
Radius
Center Cutting
Yes
Helix Type
Equal Index

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.