Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 Flute Stub Length Rougher Tialn-Extreme Coated Carbide

  • Mfr # 81584TE

  • Zoro # G4203364


product price: $70.99
/ea

Key Features

Length of Cut
0.500 in
Radius
0.040 in
Grade
Fine
Center Cutting
Center Cutting
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81584TE
Zoro #
G4203364
UPC #
-
Country of Origin
Unknown

Dimensions

Length of Cut
0.500 in
Radius
0.040 in
Corner Radius
0.040 in
Overall Length
2.000 in
Shank Dia.
3/8 in
Milling Diameter
3/8 in

Details

Grade
Fine
Center Cutting
Center Cutting
Cutting Direction
Right Hand
End Mill Application
General Purpose
End Mill Style
Radius
Series
E5056
Measurement System
Inch
Shank Type
Weldon Flat Shank
Single End/Double End
Single End
Spiral Direction
Right Hand
Helix Angle
45°
Number of Flutes
5
Finish
TiAlN (TYLON)-EXTREME
Material
Carbide
Helix Type
Equal Index
Type
Rougher, Fine Tooth

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.