5 Flute Stub Length Rougher Tialn-Futura Coated Carbide

  • Mfr # 81593TF

  • Zoro # G4203890


product price:  $92.99
/ea
Free Shipping & Returns

Key Features

End Mill Style
Radius
Shank Dia.
1/2 in
Grade
Fine
Spiral Direction
Right Hand
Center Cutting
Center Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81593TF
Zoro #
G4203890
UPC #
-
Country of Origin
Unknown

Dimensions

Shank Dia.
1/2 in
Length of Cut
0.625 in
Corner Radius
0.040 in
Milling Diameter
1/2 in
Overall Length
2.500 in
Radius
0.040 in

Details

End Mill Style
Radius
Grade
Fine
Spiral Direction
Right Hand
Center Cutting
Center Cutting
End Mill Application
General Purpose
Material
Carbide
Finish
TiAlN (TYLON)-FUTURA
Single End/Double End
Single End
Shank Type
Weldon Flat Shank
Number of Flutes
5
Helix Angle
45°
Cutting Direction
Right Hand
Measurement System
Inch
Type
Rougher, Fine Tooth
Helix Type
Equal Index
Series
E5056

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.