Shop YG-1 TOOL
See all product information
Create Account
5/16 x 4 1/2 OAL 135 Point Jobber Black Oxide Non Coolant General Purpose HSS Drills, 10PK
- Mfr # D1786020N
- Zoro # G524213310
product price:Â
$
54.99
/pk of 10, $5.50/ea
Key Features
Standards
ANSI
Number of Flutes
2
Helix Angle
30°
Overall Length
4-1/2 in
Shank Dia.
7-15/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D1786020N
- Zoro #
- G524213310
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Standards
- ANSI
- Number of Flutes
- 2
- Helix Angle
- 30°
- Color
- Black Oxide
- System of Measurement
- Inch
- For Use With
- Work well in steel products general purposes. Not advised to run in Alumium, Hardened Steels or High Temp Alloys.
- Application
- Alloy Steels, Stainless Steel
- Hole Tolerance
- h8
- Cutting Direction
- Right
- Material
- HSS
- Item
- Drills
- Type
- HSS, Straight Shank, Black Oxide Coated
- Coolant Through
- Non Coolant
- Finish
- Black Oxide
- Coating
- Black Oxide
- Drill Bit Point Angle
- 135 Degrees
Dimensions
- Overall Length
- 4-1/2 in
- Shank Dia.
- 7-15/16 in
- Point Length
- 1.64 mm
- Flute Length
- 3-3/16 in
- Diameter
- 5/16 in
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.