#55 x 1 7/8 OAL 135 Point Jobber Bright Non Coolant General Purpose HSS Black Oxide Drills, 10PK
- Mfr # D1781209
- Zoro # G024213254
product price:Â
$
19.15
/pk of 10, $1.91/ea
Key Features
Color
Bright
Helix Angle
30°
Hole Tolerance
h8
Flute Length
7/8 in
Coating
Bright
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D1781209
- Zoro #
- G024213254
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Color
- Bright
- Helix Angle
- 30°
- Hole Tolerance
- h8
- Coating
- Bright
- Type
- HSS, Straight Shank, Bright
- Cutting Direction
- Right
- For Use With
- Work well in steel products general purposes. Not advised to run in Alumium, Hardened Steels or High Temp Alloys.
- System of Measurement
- Inch
- Application
- Alloy Steels, Stainless Steel
- Material
- HSS
- Drill Bit Point Angle
- 135 Degrees
- Coolant Through
- Non Coolant
- Standards
- ANSI
- Number of Flutes
- 2
- Finish
- Bright
- Item
- Drills
Dimensions
- Flute Length
- 7/8 in
- Shank Dia.
- 1-17/53 in
- Diameter
- 4/77 in
- Overall Length
- 1-7/8 in
- Point Length
- 0.27 mm
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.