Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/8"-18, Plug, UN, 3 Flutes

  • Mfr # TB665N

  • Zoro # G4495669


product price: $59.45
/ea

Key Features

Tap Thread Size
5/8"-18
Tap Chamfer
Plug
Tap Thread Type
UN
Number of Flutes
3
Tap Finish
TiN Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB665N
Zoro #
G4495669
UPC #
-
Country of Origin
Unknown

Dimensions

Tap Thread Size
5/8"-18
Max Depth Of Thread
3.0xD

Details

Tap Chamfer
Plug
Tap Thread Type
UN
Number of Flutes
3
Tap Finish
TiN Coated
Application
Universal Multi-Purpose
Tap Style
Spiral Point
Thread Direction
Right Hand
Tap Material
HSS / Cobalt
Shank Type
USCTI
Coolant Through
Yes
Thread Limit
H5
Thread Chamfer
4-5 Pitch Lead
Cutting Direction
Right Hand
Hole Type
Through Hole
Series
TB-N

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.