Zoro Homepage

6 Flute 35 Degree Helix Fine Pitch Extended Neck Roughing End Mill

  • Mfr # EP21161

  • Zoro # G4500514


product price: $294.99
/ea
Free Shipping & Returns

Key Features

Spiral Direction
Right Hand
Shank Dia.
1-1/4 in
Grade
Fine
Shank Type
Weldon Flat Shank
Center Cutting
Center Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP21161
Zoro #
G4500514
UPC #
-
Country of Origin
Unknown

Dimensions

Shank Dia.
1-1/4 in
Length of Cut
2.000 in
Milling Diameter
1-1/4 in
Overall Length
6.500 in

Details

Spiral Direction
Right Hand
Grade
Fine
Shank Type
Weldon Flat Shank
Center Cutting
Center Cutting
End Mill Style
Square
Helix Type
Equal Index
Measurement System
Inch
Number of Flutes
6
Type
Rougher, Fine Tooth
Cutting Direction
Right Hand
Helix Angle
35°
Single End/Double End
Single End
Reach
4.000 in
End Mill Application
General Purpose
Finish
None
Series
E9921
Material
Powdered Metal - ASP60 HSS-PM

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.