Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 Flute 45 Degree Helix W/ Corner Radius X5070

  • Mfr # G8A39100

  • Zoro # G4456380


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Corner Radius
1 mm
Milling Diameter
10 mm
End Mill Material
Carbide
Number of Flutes
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G8A39100
Zoro #
G4456380
UPC #
-
Country of Origin
Unknown

Dimensions

Dimension Type
Metric
Corner Radius
1 mm
Milling Diameter
10 mm
Shank Dia.
10 mm
Length of Cut
1 mm
Overall Length
70 mm

Details

End Mill Material
Carbide
Number of Flutes
6
Single End/Double End
Single End
Finish
Nano BLUE
End Mill Style
Radius
Shank Type
Plain
Helix Angle
45 Degrees
Hardened (H) Compatibility
Yes
Cutting Direction
Right Hand
Center Cutting
Yes
Overall Reach
30 mm
Chip-Breaker
Yes
Helix Type
Equal Index
Spiral Direction
Right Hand
Series
G8A39

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.