Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 Flute 45 Degree Helix W/ Corner Radius X5070

  • Mfr # G8A39200

  • Zoro # G4455863


product price: $487.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
6
Single End/Double End
Single End
Shank Dia.
20 mm
Milling Diameter
20 mm
Spiral Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G8A39200
Zoro #
G4455863
UPC #
-
Country of Origin
Unknown

Dimensions

Shank Dia.
20 mm
Milling Diameter
20 mm
Corner Radius
1 mm
Length of Cut
38 mm
Radius
1 mm
Overall Length
140 mm

Details

Number of Flutes
6
Single End/Double End
Single End
Spiral Direction
Right Hand
End Mill Style
Radius
Cutting Direction
Right Hand
Shank Type
Plain Shank
Type
Finisher
System of Measurement
Metric
End Mill Material
Carbide
Center Cutting
Center Cutting
End Mill Application
Hardened and High Hardened Steels HRc45-70
Helix Type
Equal Index
Helix Angle
45°
Series
G8A39
Finish
Nano BLUE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.