Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 Flute 45 Degree Helix W/ Corner Radius X5070

  • Mfr # G8A39901

  • Zoro # G4454043


product price: $79.69
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Corner Radius
0.5 mm
Milling Diameter
6 mm
End Mill Material
Carbide
Number of Flutes
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G8A39901
Zoro #
G4454043
UPC #
-
Country of Origin
Unknown

Dimensions

Dimension Type
Metric
Corner Radius
0.5 mm
Milling Diameter
6 mm
Shank Dia.
6 mm
Length of Cut
13 mm
Overall Length
70 mm

Details

End Mill Material
Carbide
Number of Flutes
6
Single End/Double End
Single End
Finish
Nano BLUE
Shank Type
Plain
End Mill Style
Radius
Helix Angle
45 Degrees
Hardened (H) Compatibility
Yes
Cutting Direction
Right Hand
Chip-Breaker
Yes
Center Cutting
Yes
Helix Type
Equal Index
Spiral Direction
Right Hand
Series
G8A39

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.