Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 Flute 45 Degree Helix W/ Corner Radius X5070

  • Mfr # G8A39905

  • Zoro # G4457388


product price: $208.99
/ea
Free Shipping & Returns

Key Features

Corner Radius
0.50 mm
Length of Cut
26 mm
Single End/Double End
Single End
Spiral Direction
Right Hand
Center Cutting
Center Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G8A39905
Zoro #
G4457388
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.50 mm
Length of Cut
26 mm
Shank Dia.
12 mm
Overall Length
110 mm
Radius
0.50 mm
Milling Diameter
12 mm

Details

Single End/Double End
Single End
Spiral Direction
Right Hand
Center Cutting
Center Cutting
End Mill Application
Hardened and High Hardened Steels HRc45-70
System of Measurement
Metric
Finish
Nano BLUE
Number of Flutes
6
End Mill Style
Radius
Series
G8A39
Type
Finisher
End Mill Material
Carbide
Shank Type
Plain Shank
Helix Type
Equal Index
Helix Angle
45°
Cutting Direction
Right Hand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.