Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 Flute H-45 Long Length Radius X-Power

  • Mfr # EM835160

  • Zoro # G4479173


product price: $270.99
/ea
Free Shipping & Returns

Key Features

Material
Carbide
Measurement System
Metric
Overall Length
130 mm
Milling Diameter
16 mm
Number of Flutes
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EM835160
Zoro #
G4479173
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Length
130 mm
Milling Diameter
16 mm
Length of Cut
32 mm
Corner Radius
1 mm
Shank Dia.
16 mm

Details

Material
Carbide
Measurement System
Metric
Number of Flutes
6
End Mill Style
Finisher
Finish
X-Power Coated
Single End/Double End
Single End
End Type- Holemaking
Radius
Series
EM835
Spiral Direction
Right Hand
Shank Type
Plain
Hardened (H) Compatibility
Yes
Cutting Direction
Right Hand
Helix Angle
45 Degrees
Steel (P) Compatibility
Yes
Center Cutting
Yes
Helix Type
Equal Index

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.