Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 Flute H-45 Long Length Radius X-Power

  • Mfr # EM835902

  • Zoro # G4475804


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Helix Type
Equal Index
End Mill Application
Alloy, Pre-Hardened, Hardened Steels to HRc55
Cutting Direction
Right Hand
Corner Radius
1 mm
Shank Type
Plain Shank
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EM835902
Zoro #
G4475804
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
1 mm
Milling Diameter
12 mm
Shank Dia.
12 mm
Length of Cut
26 mm
Overall Length
110 mm
Radius
1 mm

Details

Helix Type
Equal Index
End Mill Application
Alloy, Pre-Hardened, Hardened Steels to HRc55
Cutting Direction
Right Hand
Shank Type
Plain Shank
Center Cutting
Center Cutting
Type
Finisher
Spiral Direction
Right Hand
Single End/Double End
Single End
End Mill Style
Radius
Finish
X-Power Coated
Helix Angle
45°
Series
EM835
Number of Flutes
6
Measurement System
Metric
Material
Carbide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.