Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 Flute H-45 Long Length Radius X-Power

  • Mfr # EM835903

  • Zoro # G4476498


product price: $294.99
/ea
Free Shipping & Returns

Key Features

Single End/Double End
Single End
Corner Radius
1.50 mm
End Mill Style
Radius
Helix Angle
45°
Spiral Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EM835903
Zoro #
G4476498
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
1.50 mm
Radius
1.50 mm
Milling Diameter
16 mm
Shank Dia.
16 mm
Length of Cut
32 mm
Overall Length
130 mm

Details

Single End/Double End
Single End
End Mill Style
Radius
Helix Angle
45°
Spiral Direction
Right Hand
Number of Flutes
6
Cutting Direction
Right Hand
End Mill Application
Alloy, Pre-Hardened, Hardened Steels to HRc55
Shank Type
Plain Shank
Center Cutting
Center Cutting
Helix Type
Equal Index
Type
Finisher
Measurement System
Metric
Finish
X-Power Coated
Series
EM835
Material
Carbide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.