Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 Flute H45 Stub Cut Radius Metric X-Power

  • Mfr # EM897080

  • Zoro # G4479830


product price: $70.25
/ea

Key Features

Center Cutting
Center Cutting
Spiral Direction
Right Hand
Milling Diameter
8 mm
Single End/Double End
Single End
Helix Type
Equal Index
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EM897080
Zoro #
G4479830
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
8 mm
Length Below Shank
24 mm
Radius
0.50 mm
Shank Dia.
8 mm
Length of Cut
8 mm
Corner Radius
0.50 mm
Overall Length
60 mm

Details

Center Cutting
Center Cutting
Spiral Direction
Right Hand
Single End/Double End
Single End
Helix Type
Equal Index
Number of Flutes
6
End Mill Style
Radius
Helix Angle
45°
Shank Type
Plain Shank
Cutting Direction
Right Hand
Type
Finisher
Reach
24 mm
End Mill Application
Alloy, Pre-Hardened, Hardened Steels to HRc55
Measurement System
Metric
Finish
X-Power Coated
Material
Carbide
Series
EM897

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.