Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 Flute H45 Stub Cut Radius Metric X-Power

  • Mfr # EM897100

  • Zoro # G4485193


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Measurement System
Metric
Length of Cut
10 mm
Corner Radius
1 mm
End Mill Application
Alloy, Pre-Hardened, Hardened Steels to HRc55
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EM897100
Zoro #
G4485193
UPC #
-
Country of Origin
Unknown

Dimensions

Length of Cut
10 mm
Corner Radius
1 mm
Radius
1 mm
Length Below Shank
30 mm
Milling Diameter
10 mm
Shank Dia.
10 mm
Overall Length
70 mm

Details

Cutting Direction
Right Hand
Measurement System
Metric
End Mill Application
Alloy, Pre-Hardened, Hardened Steels to HRc55
Center Cutting
Center Cutting
Shank Type
Plain Shank
Helix Angle
45°
Number of Flutes
6
Single End/Double End
Single End
Type
Finisher
Reach
30 mm
Spiral Direction
Right Hand
End Mill Style
Radius
Helix Type
Equal Index
Material
Carbide
Finish
X-Power Coated
Series
EM897

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.