Zoro Homepage

6 Flute H45 Stub Cut Radius Metric X-Power

  • Mfr # EM897120

  • Zoro # G4479858


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Material
Carbide
Measurement System
Metric
Milling Diameter
12 mm
Overall Length
75 mm
Number of Flutes
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EM897120
Zoro #
G4479858
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
12 mm
Overall Length
75 mm
Length of Cut
12 mm
Shank Dia.
12 mm
Corner Radius
1 mm

Details

Material
Carbide
Measurement System
Metric
Number of Flutes
6
End Mill Style
Finisher
Finish
X-Power Coated
Helix Angle
45 Degrees
Hardened (H) Compatibility
Yes
Steel (P) Compatibility
Yes
End Type- Holemaking
Radius
Series
EM897
Single End/Double End
Single End
Cutting Direction
Right Hand
Spiral Direction
Right Hand
Shank Type
Plain
Overall Reach
30 mm
Center Cutting
Yes
Helix Type
Equal Index

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.