6 Flute L LenCenter Cut Fine Pitch Rougher Powder Metal TankPower

  • Mfr # E9A86116

  • Zoro # G4471841


product price:  $182.99
/ea
Free Shipping & Returns

Key Features

Grade
Fine
Spiral Direction
Right Hand
Milling Diameter
1-1/4 in
Number of Flutes
6
End Mill Style
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E9A86116
Zoro #
G4471841
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
1-1/4 in
Length of Cut
4.000 in
Shank Dia.
3/4 in
Overall Length
6.250 in

Details

Grade
Fine
Spiral Direction
Right Hand
Number of Flutes
6
End Mill Style
Square
Single End/Double End
Single End
Helix Type
Equal Index
System of Measurement
Inch
Type
Rougher, Fine Tooth
Center Cutting
Center Cutting
End Mill Material
Powdered Metal - ASP60 HSS-PM
Helix Angle
30°
Cutting Direction
Right Hand
Shank Type
Weldon Flat Shank
Application
General Purpose
Finish
None
Series
E9A86

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.