Zoro Homepage

6 Flute Long Length 45 Deg Helix Corner Radius X-Power Carbide

  • Mfr # 93283

  • Zoro # G4425894


product price: $196.99
/ea
Free Shipping & Returns

Key Features

Helix Angle
45°
End Mill Style
Radius
Number of Flutes
6
Corner Radius
0.030 in
Length of Cut
1.250 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93283
Zoro #
G4425894
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.030 in
Length of Cut
1.250 in
Milling Diameter
5/8 in
Radius
0.030 in
Overall Length
3.625 in
Shank Dia.
5/8 in

Details

Helix Angle
45°
End Mill Style
Radius
Number of Flutes
6
Single End/Double End
Single End
Center Cutting
Center Cutting
System of Measurement
Inch
End Mill Application
Alloy, Pre-Hardened, Hardened Steels to HRc55
Cutting Direction
Right Hand
Series
EM668
Helix Type
Equal Index
Type
Finisher
Finish
X-Power Coated
Spiral Direction
Right Hand
End Mill Material
Carbide
Shank Type
Plain Shank

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.