Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 Flute Long Length 45 Deg Helix Rougher Jet-Power Carbide

  • Mfr # 95114

  • Zoro # G4478744


product price: $345.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Length of Cut
1.750 in
Center Cutting
Center Cutting
Material
Carbide
Helix Type
Equal Index
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95114
Zoro #
G4478744
UPC #
-
Country of Origin
Unknown

Dimensions

Length of Cut
1.750 in
Shank Dia.
1 in
Milling Diameter
1 in
Overall Length
4.000 in

Details

Measurement System
Inch
Center Cutting
Center Cutting
Material
Carbide
Helix Type
Equal Index
Number of Flutes
6
Type
Rougher, Fine Tooth
Spiral Direction
Right Hand
Single End/Double End
Single End
Series
EH969
Grade
Fine
Cutting Direction
Right Hand
Helix Angle
45°
Finish
TiAlN
Shank Type
Plain Shank
End Mill Application
Titanium, Stainless, Alloy/Prehardened Steels to HRc45
End Mill Style
Square

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.