6 Flute M LenCenter Cut Course Pitch Rougher Powder Metal TankPower

  • Mfr # E9991906

  • Zoro # G4504714


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Single End/Double End
Single End
System of Measurement
Inch
Spiral Direction
Right Hand
Finish
None
Helix Angle
30°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E9991906
Zoro #
G4504714
UPC #
-
Country of Origin
Unknown

Dimensions

Shank Dia.
1-1/4 in
Milling Diameter
1-1/4 in
Overall Length
5.500 in
Length of Cut
3.000 in

Details

Single End/Double End
Single End
System of Measurement
Inch
Spiral Direction
Right Hand
Finish
None
Helix Angle
30°
End Mill Material
Powdered Metal - ASP60 HSS-PM
Helix Type
Equal Index
Center Cutting
Center Cutting
Shank Type
Weldon Flat Shank
Type
Rougher, Coarse Tooth
End Mill Style
Square
Grade
Coarse
Cutting Direction
Right Hand
Series
E9991
Number of Flutes
6
Application
General Purpose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.