Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 Flute Regular Length 35 Deg Helix J-Power Powder Metal

  • Mfr # 95098

  • Zoro # G4466564


product price: $254.99
/ea
Free Shipping & Returns

Key Features

Length of Cut
2.000 in
Number of Flutes
6
Helix Angle
35°
Helix Type
Equal Index
End Mill Application
Titanium, Stainless, Alloy/Prehardened Steels to HRc45
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95098
Zoro #
G4466564
UPC #
-
Country of Origin
Unknown

Dimensions

Length of Cut
2.000 in
Milling Diameter
1-1/2 in
Shank Dia.
1-1/4 in
Overall Length
4.500 in

Details

Number of Flutes
6
Helix Angle
35°
Helix Type
Equal Index
End Mill Application
Titanium, Stainless, Alloy/Prehardened Steels to HRc45
End Mill Style
Square
Finish
TiAlN
Series
EH108
Center Cutting
Center Cutting
Spiral Direction
Right Hand
Material
Powdered Metal - ASP60 HSS-PM
Measurement System
Inch
Shank Type
Weldon Flat Shank
Single End/Double End
Single End
Cutting Direction
Right Hand
Type
Finisher

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.