Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 Flute Regular Length 45 Deg Helix X-Power Caribde - Metric

  • Mfr # EM812090

  • Zoro # G4475630


product price: $81.55
/ea
Free Shipping & Returns

Key Features

Material
Carbide
Measurement System
Metric
Milling Diameter
9 mm
Overall Length
72 mm
Number of Flutes
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EM812090
Zoro #
G4475630
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
9 mm
Overall Length
72 mm
Length of Cut
19 mm
Shank Dia.
10 mm

Details

Material
Carbide
Measurement System
Metric
Number of Flutes
6
End Mill Style
Finisher
Finish
X-Power Coated
Spiral Direction
Right Hand
Single End/Double End
Single End
Hardened (H) Compatibility
Yes
Shank Type
Plain
Series
EM812
Cutting Direction
Right Hand
Steel (P) Compatibility
Yes
Helix Angle
45 Degrees
End Type- Holemaking
Square
Center Cutting
Yes
Helix Type
Equal Index

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.