Zoro Homepage

6 Flute Regular Length 45 Deg Helix X-Power Caribde - Metric

  • Mfr # EM812140

  • Zoro # G4473670


product price: $135.99
/ea
Free Shipping & Returns

Key Features

End Mill Application
Alloy, Pre-Hardened, Hardened Steels to HRc55
Type
Finisher
Single End/Double End
Single End
Measurement System
Metric
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EM812140
Zoro #
G4473670
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
14 mm
Overall Length
83 mm
Length of Cut
26 mm
Shank Dia.
14 mm

Details

End Mill Application
Alloy, Pre-Hardened, Hardened Steels to HRc55
Type
Finisher
Single End/Double End
Single End
Measurement System
Metric
Cutting Direction
Right Hand
Shank Type
Plain Shank
Spiral Direction
Right Hand
Helix Type
Equal Index
Helix Angle
45°
Series
EM812
Material
Carbide
Finish
X-Power Coated
Number of Flutes
6
End Mill Style
Square
Center Cutting
Center Cutting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.