Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 Flute Regular Length Tialn-Extreme Coated Carbide

  • Mfr # 84573TE

  • Zoro # G4167658


product price: $32.89
/ea

Key Features

Shank Type
Plain Shank
Center Cutting
Center Cutting
Shank Dia.
1/4 in
Length of Cut
0.750 in
Milling Diameter
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84573TE
Zoro #
G4167658
UPC #
-
Country of Origin
Unknown

Dimensions

Shank Dia.
1/4 in
Length of Cut
0.750 in
Milling Diameter
1/4 in
Overall Length
2.500 in

Details

Shank Type
Plain Shank
Center Cutting
Center Cutting
Finish
TiAlN (TYLON)-EXTREME
Cutting Direction
Right Hand
End Mill Style
Square
Type
Finisher
Number of Flutes
6
Helix Type
Equal Index
Helix Angle
40°
Spiral Direction
Right Hand
End Mill Application
General Purpose
Series
E5058
Material
Carbide
Measurement System
Inch
Single End/Double End
Single End

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.