Shop YG-1 TOOL
See all product information
Create Account
#6 x 3 3/4 OAL 118 Point Jobber Black Oxide Non Coolant General Purpose HSS Black Oxide Drills, 10PK
- Mfr # D1784251N
- Zoro # G824213287
product price:Â
$
29.29
/pk of 10, $2.93/ea
Key Features
Overall Length
3-3/4 in
System of Measurement
Inch
Material
HSS
For Use With
Work well in steel products general purposes. Not advised to run in Alumium, Hardened Steels or High Temp Alloys.
Finish
Black Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D1784251N
- Zoro #
- G824213287
- UPC #
- -
- Country of Origin
- Korea, Republic of
- System of Measurement
- Inch
- Material
- HSS
- For Use With
- Work well in steel products general purposes. Not advised to run in Alumium, Hardened Steels or High Temp Alloys.
- Finish
- Black Oxide
- Cutting Direction
- Right
- Color
- Black Oxide
- Hole Tolerance
- h8
- Helix Angle
- 30°
- Type
- HSS, Straight Shank, Black Oxide Coated
- Coolant Through
- Non Coolant
- Standards
- ANSI
- Drill Bit Point Angle
- 118 Degrees
- Application
- Alloy Steels, Stainless Steel
- Number of Flutes
- 2
- Item
- Drills
- Coating
- Black Oxide
Dimensions
- Overall Length
- 3-3/4 in
- Diameter
- 10/49 in
- Flute Length
- 2-1/2 in
- Shank Dia.
- 5-2/11 in
- Point Length
- 1.56 mm
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.