Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7/16"-14, Plug, UN, 3 Flutes

  • Mfr # T4525C

  • Zoro # G4414408


product price: $23.05
/ea

Key Features

Tap Thread Size
7/16"-14
Tap Chamfer
Plug
Tap Thread Type
UN
Number of Flutes
3
Tap Material
HSS / Cobalt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T4525C
Zoro #
G4414408
UPC #
-
Country of Origin
Unknown

Dimensions

Tap Thread Size
7/16"-14
Max Depth Of Thread
3.0xD

Details

Tap Chamfer
Plug
Tap Thread Type
UN
Number of Flutes
3
Tap Material
HSS / Cobalt
Application
Universal Multi-Purpose
Tap Finish
TiCN Coated
Thread Direction
Right Hand
Tap Style
Spiral Point
Thread Chamfer
4-5 Pitch Lead
Thread Limit
H5
Series
T4-C
Coolant Through
No
Shank Type
USCTI
Hole Type
Through Hole
Cutting Direction
Right Hand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.