7/64 x 2 5/8 OAL 135 Point Jobber Black Oxide Non Coolant General Purpose HSS Drills, 10PK
- Mfr # D1786007N
- Zoro # G424213267
product price:Â
$
19.15
/pk of 10, $1.91/ea
Key Features
Number of Flutes
2
Point Length
0.58 mm
Flute Length
1-1/2 in
Drill Bit Point Angle
135 Degrees
For Use With
Work well in steel products general purposes. Not advised to run in Alumium, Hardened Steels or High Temp Alloys.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D1786007N
- Zoro #
- G424213267
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Number of Flutes
- 2
- Drill Bit Point Angle
- 135 Degrees
- Item
- Drills
- For Use With
- Work well in steel products general purposes. Not advised to run in Alumium, Hardened Steels or High Temp Alloys.
- Coating
- Black Oxide
- Finish
- Black Oxide
- Cutting Direction
- Right
- Color
- Black Oxide
- Helix Angle
- 30°
- Coolant Through
- Non Coolant
- System of Measurement
- Inch
- Type
- HSS, Straight Shank, Black Oxide Coated
- Standards
- ANSI
- Material
- HSS
- Application
- Alloy Steels, Stainless Steel
- Hole Tolerance
- h8
Dimensions
- Point Length
- 0.58 mm
- Flute Length
- 1-1/2 in
- Diameter
- 7/64 in
- Overall Length
- 2-5/8 in
- Shank Dia.
- 2-7/9 in
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.