Zoro Homepage

8 Flute Long Length 45 Deg Helix Corner Radius X-Power Carbide

  • Mfr # 93287

  • Zoro # G4430998


product price: $331.99
/ea
Free Shipping & Returns

Key Features

Corner Radius
0.090 in
Number of Flutes
8
Cutting Direction
Right Hand
Radius
0.090 in
Helix Type
Equal Index
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93287
Zoro #
G4430998
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.090 in
Radius
0.090 in
Overall Length
4.125 in
Length of Cut
1.500 in
Milling Diameter
3/4 in
Shank Dia.
3/4 in

Details

Number of Flutes
8
Cutting Direction
Right Hand
Helix Type
Equal Index
End Mill Application
Alloy, Pre-Hardened, Hardened Steels to HRc55
Shank Type
Plain Shank
Single End/Double End
Single End
System of Measurement
Inch
End Mill Material
Carbide
Spiral Direction
Right Hand
End Mill Style
Radius
Finish
X-Power Coated
Type
Finisher
Series
EM668
Helix Angle
45°
Center Cutting
Center Cutting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.