Shop YG-1 TOOL
See all product information
Create Account
#8 x 3 5/8 OAL 118 Point Jobber Black Oxide Non Coolant General Purpose HSS Black Oxide Drills, 10PK
- Mfr # D1784249N
- Zoro # G824213324
product price:Â
$
28.99
/pk of 10, $2.90/ea
Key Features
Type
HSS, Straight Shank, Black Oxide Coated
Standards
ANSI
Coating
Black Oxide
Flute Length
2-7/16 in
Hole Tolerance
h8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D1784249N
- Zoro #
- G824213324
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Type
- HSS, Straight Shank, Black Oxide Coated
- Standards
- ANSI
- Coating
- Black Oxide
- Hole Tolerance
- h8
- For Use With
- Work well in steel products general purposes. Not advised to run in Alumium, Hardened Steels or High Temp Alloys.
- System of Measurement
- Inch
- Coolant Through
- Non Coolant
- Cutting Direction
- Right
- Number of Flutes
- 2
- Material
- HSS
- Drill Bit Point Angle
- 118 Degrees
- Finish
- Black Oxide
- Item
- Drills
- Application
- Alloy Steels, Stainless Steel
- Helix Angle
- 30°
- Color
- Black Oxide
Dimensions
- Flute Length
- 2-7/16 in
- Diameter
- 1/5 in
- Shank Dia.
- 5-3/55 in
- Overall Length
- 3-5/8 in
- Point Length
- 1.52 mm
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.