Zoro Homepage

Alu-Power Hpc 3 Flute 37 Degree Helix Coated End Mill

  • Mfr # JAG95905

  • Zoro # G4373132


product price: $39.69
/ea

Key Features

Number of Flutes
3
Helix Angle
37°
Shank Type
Plain Shank
End Mill Application
Aluminum Alloys
Type
Finisher
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JAG95905
Zoro #
G4373132
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
5/16 in
Shank Dia.
5/16 in
Length of Cut
0.625 in
Overall Length
2.500 in

Details

Number of Flutes
3
Helix Angle
37°
Shank Type
Plain Shank
End Mill Application
Aluminum Alloys
Type
Finisher
Spiral Direction
Right Hand
Cutting Direction
Right Hand
End Mill Style
Square
Measurement System
Inch
Single End/Double End
Single End
Center Cutting
Center Cutting
Helix Type
Equal Index
Material
Carbide
Finish
DLC (Diamond Like Carbon)
Series
JAG95

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.