Zoro Homepage

Alu-Power Hpc 3 Flute 37 Degree Helix Coated End Mill

  • Mfr # JAG95914

  • Zoro # G4372983


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Center Cutting
Center Cutting
Series
JAG95
Helix Angle
37°
Shank Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JAG95914
Zoro #
G4372983
UPC #
-
Country of Origin
Unknown

Dimensions

Shank Dia.
1/2 in
Length of Cut
2.000 in
Milling Diameter
1/2 in
Overall Length
4.000 in

Details

Number of Flutes
3
Center Cutting
Center Cutting
Series
JAG95
Helix Angle
37°
Measurement System
Inch
Type
Finisher
Shank Type
Plain Shank
Cutting Direction
Right Hand
Single End/Double End
Single End
End Mill Application
Aluminum Alloys
Material
Carbide
Helix Type
Equal Index
End Mill Style
Square
Finish
DLC (Diamond Like Carbon)
Spiral Direction
Right Hand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.