Zoro Homepage

Alu-Power Hpc 3 Flute 37 Degree Helix Coated End Mill

  • Mfr # JAG95920

  • Zoro # G4348510


product price: $222.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Spiral Direction
Right Hand
Single End/Double End
Single End
Helix Type
Equal Index
Type
Finisher
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JAG95920
Zoro #
G4348510
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
3/4 in
Shank Dia.
3/4 in
Length of Cut
1.625 in
Overall Length
4.000 in

Details

Number of Flutes
3
Spiral Direction
Right Hand
Single End/Double End
Single End
Helix Type
Equal Index
Type
Finisher
Center Cutting
Center Cutting
Material
Carbide
Cutting Direction
Right Hand
Measurement System
Inch
Series
JAG95
Shank Type
Plain Shank
End Mill Application
Aluminum Alloys
End Mill Style
Square
Finish
DLC (Diamond Like Carbon)
Helix Angle
37°

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.