Zoro Homepage

Alu-Power Hpc 3 Flute 37 Degree Helix End Mill

  • Mfr # E5G95903

  • Zoro # G4504918


product price: $26.35
/ea

Key Features

Number of Flutes
3
Cutting Direction
Right Hand
Single End/Double End
Single End
Helix Type
Equal Index
End Mill Application
Aluminum Alloys
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E5G95903
Zoro #
G4504918
UPC #
-
Country of Origin
Unknown

Dimensions

Length of Cut
0.625 in
Milling Diameter
1/4 in
Shank Dia.
1/4 in
Overall Length
2.500 in

Details

Number of Flutes
3
Cutting Direction
Right Hand
Single End/Double End
Single End
Helix Type
Equal Index
End Mill Application
Aluminum Alloys
Center Cutting
Center Cutting
Helix Angle
37°
End Mill Style
Square
Spiral Direction
Right Hand
Measurement System
Inch
Type
Finisher
Shank Type
Plain Shank
Finish
None
Material
Carbide
Series
E5G95

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.