Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alu-Power Hpc 3 Flute 37 Degree Helix End Mill

  • Mfr # E5G95906

  • Zoro # G4493788


product price: $41.89
/ea

Key Features

Number of Flutes
3
Spiral Direction
Right Hand
Shank Type
Plain Shank
Overall Length
3.500 in
Helix Angle
37°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E5G95906
Zoro #
G4493788
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Length
3.500 in
Length of Cut
1.250 in
Shank Dia.
5/16 in
Milling Diameter
5/16 in

Details

Number of Flutes
3
Spiral Direction
Right Hand
Shank Type
Plain Shank
Finish
None
Helix Angle
37°
Measurement System
Inch
Helix Type
Equal Index
Material
Carbide
Series
E5G95
Type
Finisher
Cutting Direction
Right Hand
End Mill Application
Aluminum Alloys
Center Cutting
Center Cutting
End Mill Style
Square
Single End/Double End
Single End

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.