Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alu-Power Hpc 3 Flute 37 Degree Helix End Mill

  • Mfr # E5G95910

  • Zoro # G4496798


product price: $64.19
/ea

Key Features

Material
Carbide
Measurement System
Inch
Milling Diameter
7/16 in
Overall Length
2-3/4 in
Number of Flutes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E5G95910
Zoro #
G4496798
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
7/16 in
Overall Length
2-3/4 in
Length of Cut
1-1/4 in
Shank Dia.
7/16 in

Details

Material
Carbide
Measurement System
Inch
Number of Flutes
3
End Mill Style
Finisher
Finish
Bright
End Type- Holemaking
Square
Single End/Double End
Single End
Shank Type
Plain
Spiral Direction
Right Hand
Non Ferrous (N) Compatibility
Yes
Cutting Direction
Right Hand
Series
E5G95
Helix Angle
37 Degrees
Center Cutting
Yes
Helix Type
Equal Index

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.