Zoro Homepage

Alu-Power Hpc 3 Flute 37 Degree Helix End Mill

  • Mfr # E5G95916

  • Zoro # G4503463


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Length of Cut
3.000 in
Type
Finisher
Single End/Double End
Single End
Helix Angle
37°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E5G95916
Zoro #
G4503463
UPC #
-
Country of Origin
Unknown

Dimensions

Length of Cut
3.000 in
Shank Dia.
1/2 in
Milling Diameter
1/2 in
Overall Length
5.000 in

Details

Number of Flutes
3
Type
Finisher
Single End/Double End
Single End
Helix Angle
37°
Finish
None
Shank Type
Plain Shank
End Mill Application
Aluminum Alloys
End Mill Style
Square
Series
E5G95
Center Cutting
Center Cutting
Cutting Direction
Right Hand
Spiral Direction
Right Hand
Helix Type
Equal Index
Measurement System
Inch
Material
Carbide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.