Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alu-Power Hpc 3 Flute 37 Degree Helix End Mill

  • Mfr # E5G95918

  • Zoro # G4495763


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
End Mill Style
Square
Measurement System
Inch
Cutting Direction
Right Hand
Milling Diameter
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E5G95918
Zoro #
G4495763
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
5/8 in
Length of Cut
2.500 in
Shank Dia.
5/8 in
Overall Length
5.000 in

Details

Number of Flutes
3
End Mill Style
Square
Measurement System
Inch
Cutting Direction
Right Hand
Type
Finisher
Finish
None
Spiral Direction
Right Hand
Shank Type
Plain Shank
Material
Carbide
Helix Type
Equal Index
End Mill Application
Aluminum Alloys
Single End/Double End
Single End
Helix Angle
37°
Center Cutting
Center Cutting
Series
E5G95

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.