Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alu-Power Hpc 3 Flute 37 Degree Helix End Mill

  • Mfr # E5G95925

  • Zoro # G4511540


product price: $318.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Cutting Direction
Right Hand
Center Cutting
Center Cutting
Single End/Double End
Single End
Shank Type
Plain Shank
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E5G95925
Zoro #
G4511540
UPC #
-
Country of Origin
Unknown

Dimensions

Shank Dia.
1 in
Overall Length
6.000 in
Length of Cut
3.250 in
Milling Diameter
1 in

Details

Number of Flutes
3
Cutting Direction
Right Hand
Center Cutting
Center Cutting
Single End/Double End
Single End
Shank Type
Plain Shank
End Mill Style
Square
Spiral Direction
Right Hand
Finish
None
Helix Type
Equal Index
Measurement System
Inch
Series
E5G95
Type
Finisher
Helix Angle
37°
Material
Carbide
End Mill Application
Aluminum Alloys

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.