Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alu-Power Hpc 3 Flute 37 Degree Helix End Mill

  • Mfr # E5G95926

  • Zoro # G4510929


product price: $445.99
/ea
Free Shipping & Returns

Key Features

Material
Carbide
Measurement System
Inch
Milling Diameter
1 in
Number of Flutes
3
End Mill Style
Finisher
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E5G95926
Zoro #
G4510929
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Length
7 in
Milling Diameter
1 in
Length of Cut
4 in
Shank Dia.
1 in

Details

Material
Carbide
Measurement System
Inch
Number of Flutes
3
End Mill Style
Finisher
Finish
Bright
Cutting Direction
Right Hand
Series
E5G95
Single End/Double End
Single End
Spiral Direction
Right Hand
End Type- Holemaking
Square
Non Ferrous (N) Compatibility
Yes
Helix Angle
37 Degrees
Shank Type
Plain
Center Cutting
Yes
Helix Type
Equal Index

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.